Skip Content
SIGN PARKNG 30M 9-6 MON-FRI/LUN-VEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN PARKNG 30M 9-6 MON-FRI/LUN-VEN

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFFRP372RA
  • Mfr. Model # FRP372RA
  • UNSPSC # 55121710
  • CATALOGUE PAGE # 2389
  • Shipping Weight 1.685 lbs

Product Details

Traffic signs, Parking 30 M, 9 am - 6 pm Mon. - Fri/Lun - Ven message, engineer-grade. Size: 18 inch x 12 inch.

Technical Specs

  • Item Parking Sign - Hours
  • Standards MUTCD, ASTM D 4956 Type I
  • Handle Material Engineer-Grade Prismatic
  • Sign Material Aluminum

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list