Skip Content
SIGN PAD,10X14,SMOKING AREA,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN PAD,10X14,SMOKING AREA,PK25

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMTMP566
  • Mfr. Model # MTMP566
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.58 lbs

Technical Specs

  • Height 10"
  • Item SignPad(TM)
  • Legend Smoking Area
  • Width 14"
  • Legend Style Text and Symbol
  • Thickness 0.010"
  • Operating Temp. Range 0 Degrees F - 150 Degrees F
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Header No Header
  • Sign Material Cardstock
  • UV Resistant No
  • ANSI Compliant Yes
  • Sign Mounting Style Surface
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Sign Subject Matter No Smoking
  • Sign Shape Rectangle
  • Sign Legend Color Green
  • Printed Language English
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list