Skip Content
SIGN PAD,10X14,PRIVATE PROP,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN PAD,10X14,PRIVATE PROP,PK25

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMTMP557
  • Mfr. Model # MTMP557
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.58 lbs

Technical Specs

  • Height 10"
  • Item SignPad(TM)
  • Width 14"
  • Material Plastic
  • Legend Private Property
  • Legend/Background Color White on Red
  • Mounting Style Surface
  • Language English
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list