SIGN PAD,10X14,LOADING AREA,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN PAD,10X14,LOADING AREA,PK25

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMTMP564
  • Mfr. Model # MTMP564
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.58 lbs

Technical Specs

  • Height 10"
  • Item SignPad(TM)
  • Width 14"
  • Legend Loading Area
  • Legend Style Text
  • UV Resistant No
  • Operating Temp. Range 0 Degrees F - 150 Degrees F
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • Sign Shape Rectangle
  • Thickness 0.010"
  • Header No Header
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Sign Material Cardstock
  • Sign Subject Matter Loading and Unloading
  • Sign Legend Color White
  • Printed Language English
  • Sign Background Color Red
  • Sign Mounting Style Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list