SIGN PAD,10X14,EMERG SHELTER,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN PAD,10X14,EMERG SHELTER,PK25

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMTMP504
  • Mfr. Model # MTMP504
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.58 lbs

Technical Specs

  • Height 10"
  • Width 14"
  • Item SignPad(TM)
  • Legend Emergency Shelter
  • Legend Style Text
  • Operating Temp. Range 0 Degrees F - 150 Degrees F
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Double-Sided No
  • UV Resistant No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Thickness 0.010"
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Header No Header
  • Sign Material Cardstock
  • Sign Subject Matter Facility
  • Sign Legend Color White
  • Sign Background Color Red
  • Printed Language English
  • Sign Mounting Style Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list