Skip Content
SIGN PAD,10X14,DGR DO NOT OP,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN PAD,10X14,DGR DO NOT OP,PK25

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMTMP189
  • Mfr. Model # MTMP189
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.76 lbs

Technical Specs

  • Material Plastic
  • Height 10"
  • Item SignPad(TM)
  • Width 14"
  • Legend Do Not Operate
  • Standards OSHA
  • Legend/Background Color Black/Red on White
  • Mounting Style Surface
  • Legend Style Text
  • Language English
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list