Skip Content
SIGN PAD,10X14,DGR CONST AREA,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN PAD,10X14,DGR CONST AREA,PK25

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMTMP101
  • Mfr. Model # MTMP101
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.58 lbs

Technical Specs

  • Item SignPad(TM)
  • Material Plastic
  • Width 14"
  • Height 10"
  • Legend/Background Color Black/Red on White
  • Mounting Style Surface
  • Language English
  • Standards OSHA
  • Legend Style Text
  • Legend Construction Area Keep Out
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list