Skip Content
SIGN PAD,10X14,DANGER BLANK,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN PAD,10X14,DANGER BLANK,PK25

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMTMP150
  • Mfr. Model # MTMP150
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.58 lbs

Technical Specs

  • Height 10"
  • Item SignPad(TM)
  • Material Plastic
  • Width 14"
  • Legend Blank
  • Legend/Background Color Black/Red on White
  • Language English
  • Mounting Style Surface
  • Legend Style Text
  • Standards OSHA
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list