Skip Content
SIGN OVERHEAD WORK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN OVERHEAD WORK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22924
  • Mfr. Model # 22924
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Caution Sign
  • Height 10"
  • Material Plastic
  • Width 14"
  • Legend Overhead Work
  • Legend/Background Color Black/Yellow
  • Mounting Style Surface
  • Subject Matter Machine and Operational
  • Standards ISO 9001
  • Legend Style Text
  • Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list