SIGN OVERHEAD CONVEYOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN OVERHEAD CONVEYOR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88162
  • Mfr. Model # 88162
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Safety Sign
  • Height 7"
  • Material B-302 Self Adhesive Polyester
  • Width 10"
  • Legend Overhead Conveyor
  • Thickness 0.010"
  • Legend/Background Color Black/Red on White
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list