Skip Content
SIGN OVERHEAD CONVEYOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN OVERHEAD CONVEYOR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42548
  • Mfr. Model # 42548
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Height 7"
  • Material B-555 Aluminum
  • Item Safety Sign
  • Legend Overhead Conveyor
  • Width 10"
  • Legend/Background Color Black/Red on White
  • Thickness 0.035"
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list