Skip Content
SIGN OPERATION BY AUTHORIZED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN OPERATION BY AUTHORIZED

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42546
  • Mfr. Model # 42546
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Material Aluminum
  • Item Danger Sign
  • Width 10"
  • Height 7"
  • Legend/Background Color Red and Black/White
  • Legend Operation By Authorized Personnel Only
  • Mounting Style Surface
  • Language English
  • Legend Style Text
  • Subject Matter Restricted Access

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list