SIGN ONLY AUTH PERS..OPERATE... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN ONLY AUTH PERS..OPERATE...

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42445
  • Mfr. Model # 42445
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Caution Sign
  • Width 14"
  • Material B-555 Aluminum
  • Legend/Background Color Black/Yellow
  • Thickness 0.035"
  • Mounting Style Surface
  • Legend Only Authorized Personnel Allowed To Operate This Equipment
  • Height 10"
  • Language English
  • Legend Style Text
  • Subject Matter Restricted Access
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list