Skip Content
SIGN ONLY AUTH. PERS...OPERATE.. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN ONLY AUTH. PERS...OPERATE..

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42444
  • Mfr. Model # 42444
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 7"
  • Width 10"
  • Material Aluminum
  • Item Caution Sign
  • Legend Only Authorized Personnel Allowed To Operate This Equipment
  • Legend/Background Color Black/Yellow
  • Mounting Style Surface
  • Thickness 44 Mil
  • Standards ANSI Z535 and OSHA 1910.145
  • Subject Matter Restricted Access
  • Language English
  • Legend Style Text
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list