Skip Content
SIGN NTCE SFTY A SHRD RSPNSBLTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NTCE SFTY A SHRD RSPNSBLTY

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMBR816
  • Mfr. Model # MBR816
  • UNSPSC # 55121706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Product Details

Convey your company's commitment to safety and quality as a priority in and around your facility. These banners are full-colour photographic quality with large scale lettering.

Technical Specs

  • Item Notice Safety is a Shared Responsibility
  • Height 28"
  • Material Poly Sheeting
  • Width 96"
  • Language English
  • Legend Notice Safety Is A Shared Responsibility

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list