Skip Content
SIGN NOTICE W/GRAPHIC 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOTICE W/GRAPHIC 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY43478
  • Mfr. Model # 43478
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Height 10"
  • Item Notice Sign
  • Width 14"
  • Legend Authorized Personnel Only
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text and Symbol
  • Header Notice
  • Thickness 44 Mil
  • Sign Material Aluminum
  • Glow-in-the-Dark No
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • Sign Shape Rectangle
  • Header Legend Color White
  • Sign Background Color White
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Header Background Color Blue
  • Printed Language English
  • Sign Legend Color Black, Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list