Skip Content
SIGN NOTICE VISITORS 7X10 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOTICE VISITORS 7X10 SS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRNOT236SS1
  • Mfr. Model # NOT236SS1
  • UNSPSC # 55121612
  • CATALOGUE PAGE # 2270
  • Shipping Weight 0.1 lbs

Technical Specs

  • Material Eco Self-Sticking
  • Width 10"
  • Height 7"
  • Legend All Visitors Must Register At Office
  • Mounting Style Adhesive
  • Legend/Background Color Black/Blue on White
  • Standards OSHA
  • Language English
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Legend Style Text
  • Header Notice

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list