Skip Content
SIGN NOTICE VIDEO SURV 10X14 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOTICE VIDEO SURV 10X14 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2143
  • Mfr. Model # 2143
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Height 10"
  • Item Notice Security Sign
  • Width 14"
  • Legend Video Surveillance In Use On These Premises
  • Standards LEED Accreditation
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Legend Style Text and Symbol
  • Thickness 55 Mil
  • Header NOTICE
  • Includes Adhesive Mounting Tabs
  • Sign Material Plastic
  • UV Resistant No
  • Double-Sided No
  • Sign Mounting Style Surface
  • Sign Shape Rectangle
  • Sign Subject Matter Security and Surveillance
  • Glow-in-the-Dark No
  • Sign Legend Color Black
  • Printed Language English
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list