Skip Content
SIGN NOTICE SELF STICK POLY 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOTICE SELF STICK POLY 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY84129
  • Mfr. Model # 84129
  • UNSPSC # 55121700
  • CATALOGUE PAGE # 2265
  • Shipping Weight 0.03 lbs

Product Details

Self Sticking Commercial Grade Notice sign, 7 inch x 10 inch

Technical Specs

  • Legend Style Text
  • Sign Material Stainless Steel
  • Height 7"
  • Item Admittance Sign
  • Width 10"
  • Legend Authorized Personnel Only
  • Thickness 0.010"
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Standards ANSI Z535.2-2002: ASTM D 2979: OSHA 29 CFR 1910.145: OSHA 29 CFR 1910.37
  • UV Resistant No
  • Header Notice
  • ANSI Compliant Yes
  • Sign Mounting Style Adhesive Surface
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Glow-in-the-Dark No
  • Header Legend Color White
  • Sign Shape Rectangle
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Sign Legend Color Black
  • Header Background Color Blue
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list