Skip Content
SIGN NOTICE NO SMOKING 10X14 AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOTICE NO SMOKING 10X14 AL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2133A
  • Mfr. Model # 2133A
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 10"
  • Legend NOTICE No Smoking
  • Legend/Background Color Black, Blue, White
  • Width 14"
  • Item Safety Sign
  • Mounting Style Surface Pre-Drilled Holes
  • Material Recycled Aluminum
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Language English
  • Legend Style Text
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Header Notice

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list