Skip Content
SIGN NOTICE INJURIES 7X10 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOTICE INJURIES 7X10 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1134
  • Mfr. Model # 1134
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Height 7"
  • Item Notice Sign
  • Material Recycled Plastic
  • Width 10"
  • Legend/Background Color Black and Blue/White
  • Legend Report All Injuries Immediately No Matter How Slight
  • Thickness 55 Mil
  • Mounting Style Surface
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Language English
  • Subject Matter Health and Safety
  • Legend Style Text
  • Header NOTICE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list