SIGN NOTICE INJURIES 10X14 SA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN NOTICE INJURIES 10X14 SA

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2134S
  • Mfr. Model # 2134S
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.064 lbs

Technical Specs

  • Height 10"
  • Item Notice Sign
  • Material Recycled Self-Adhesive Polyester
  • Width 14"
  • Legend Report All Injuries Immediately No Matter How Slight
  • Legend/Background Color Black and Blue/White
  • Thickness 6 Mil
  • Mounting Style Surface
  • Language English
  • Legend Style Text
  • Subject Matter Health and Safety
  • Header NOTICE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list