Skip Content
SIGN NOTICE EMP ENTRANCE 7X10 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOTICE EMP ENTRANCE 7X10 SS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRNOT255SS1
  • Mfr. Model # NOT255SS1
  • UNSPSC # 55121612
  • CATALOGUE PAGE # 2270
  • Shipping Weight 0.06 lbs

Technical Specs

  • Height 10"
  • Material Eco Self-Sticking
  • Legend Employee Entrance Only
  • Width 14"
  • Standards OSHA
  • Legend/Background Color Black/Blue on White
  • Mounting Style Adhesive
  • Language English
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Legend Style Text
  • Header Notice

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List