Discontinued with Replacement
SIGN NOTICE DOOR CLOSED 7X10 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SIGN NOTICE DOOR CLOSED 7X10 PL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1138
  • Mfr. Model # 1138
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
SIGN NOTICE DOOR CLOSED 7X10 PL

Your Price: NA

Product Details

NOTICE - Keep This Door Closed

Technical Specs

  • Item Notice Sign
  • Height 7"
  • Material Plastic
  • Width 10"
  • Legend Keep This Door Closed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list