Skip Content
Discontinued with Replacement
SIGN NOTICE DOOR CLOSED 10X14 SA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SIGN NOTICE DOOR CLOSED 10X14 SA

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2138S
  • Mfr. Model # 2138S
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
SIGN NOTICE DOOR CLOSED 10X14 SS

Price: NA

Product Details

NOTICE - Keep This Door Closed

Technical Specs

  • Height 10"
  • Item Notice Sign
  • Material Self-Sticking
  • Width 14"
  • Legend Keep This Door Closed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list