Skip Content
SIGN NOTICE CYLINDER CHAIN 10X14 AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOTICE CYLINDER CHAIN 10X14 AL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2142A
  • Mfr. Model # 2142A
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Safety Sign
  • Width 14"
  • Material Recycled Aluminum
  • Height 10"
  • Legend/Background Color Black, Blue, White
  • Mounting Style Surface Pre-Drilled Holes
  • Legend NOTICE Keep All Cylinders Chained
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Language English
  • Legend Style Text
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Header Notice

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list