Skip Content
SIGN NOTICE BLOCK DOOR 10X14 SA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOTICE BLOCK DOOR 10X14 SA

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2131S
  • Mfr. Model # 2131S
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.064 lbs

Technical Specs

  • Item Notice Sign
  • Width 14"
  • Material Recycled Self-Adhesive Polyester
  • Height 10"
  • Legend/Background Color Black and Blue/White
  • Legend Do Not Block Door
  • Mounting Style Surface
  • Thickness 6 Mil
  • Language English
  • Green Environmental Attribute Made From Rapidly Renewable Resource
  • Legend Style Text
  • Subject Matter Instruction
  • Header NOTICE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list