Skip Content
SIGN NOTICE BLOCK DOOR 10X14 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOTICE BLOCK DOOR 10X14 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2131
  • Mfr. Model # 2131
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Height 10"
  • Material Recycled Plastic
  • Item Notice Sign
  • Legend Do Not Block Door
  • Width 14"
  • Legend/Background Color Black and Blue/White
  • Thickness 55 Mil
  • Mounting Style Surface
  • Subject Matter Instruction
  • Language English
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text
  • Header NOTICE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list