Skip Content
SIGN NOTICE BLANK 7X10 SA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOTICE BLANK 7X10 SA

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1128S
  • Mfr. Model # 1128S
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.032 lbs

Technical Specs

  • Height 7"
  • Item Notice Sign
  • Material Recycled Self-Adhesive Polyester
  • Width 10"
  • Legend Blank
  • Legend/Background Color Blue/White
  • Thickness 6 Mil
  • Mounting Style Surface
  • Subject Matter Blank
  • Green Environmental Attribute Made From Rapidly Renewable Resource
  • Legend Style Blank
  • Header NOTICE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list