Skip Content
SIGN NOTICE 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOTICE 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY85311
  • Mfr. Model # 85311
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Notice Sign
  • Height 7"
  • Material Self-Adhesive Polyester
  • Width 10"
  • Legend Breathing Air Station
  • Legend/Background Color Black and Blue/White
  • Mounting Style Surface
  • Standards OSHA 1910.252(f)(13) and 1910.151(b)
  • Thickness 6 Mil
  • Language English
  • Subject Matter Personal Protection
  • Legend Style Text
  • Header Notice

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list