Skip Content
SIGN NOTICE 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOTICE 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY41334
  • Mfr. Model # 41334
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 7"
  • Material Self-Adhesive Aluminum
  • Item Notice Sign
  • Legend Cylinders Not Connected Must Be Capped
  • Width 10"
  • Legend/Background Color Black and Blue/White
  • Mounting Style Surface
  • Thickness 44 Mil
  • Language English
  • Subject Matter Chemicals or Hazardous
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text
  • Header Notice

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list