Skip Content
SIGN NOTICE 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOTICE 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY41186
  • Mfr. Model # 41186
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Notice Sign
  • Height 7"
  • Material Aluminum
  • Legend All Personnel Must Wear Safety Glasses In The Plant
  • Legend/Background Color Black and Blue/White
  • Width 10"
  • Thickness 44 Mil
  • Mounting Style Surface
  • Language English
  • Standards OSHA 1910.145C2
  • Legend Style Text
  • Subject Matter Personal Protection
  • Header Notice

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list