Skip Content
SIGN NOTICE 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOTICE 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY41101
  • Mfr. Model # 41101
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 7"
  • Material Aluminum
  • Item Notice Sign
  • Width 10"
  • Legend Keep This Door Closed
  • Legend/Background Color Black and Blue/White
  • Language English
  • Mounting Style Surface
  • Standards ANSI Z535 and OSHA 1910.145
  • Thickness 44 Mil
  • Legend Style Text
  • Subject Matter Instruction
  • Header Notice

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list