SIGN NOTICE 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN NOTICE 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY40711
  • Mfr. Model # 40711
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Width 10"
  • Height 7"
  • Item Admittance Sign
  • Legend No Admittance
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text
  • Thickness 44 Mil
  • Header Notice
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • Double-Sided No
  • Sign Material Aluminum
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Header Legend Color White
  • Sign Shape Rectangle
  • Header Background Color Blue
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list