Skip Content
SIGN NOTICE 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOTICE 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22151
  • Mfr. Model # 22151
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 7"
  • Item Notice Admittance Sign
  • Legend No Admittance Employees Only
  • Width 10"
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text
  • Thickness 65 Mil
  • Header Notice
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • Sign Material Plastic
  • UV Resistant No
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Header Background Color Blue
  • Header Legend Color White
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Sign Shape Rectangle
  • OSHA Compliant Yes
  • Printed Language English
  • Sign Legend Color Black
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list