SIGN NOTICE 7X10 FR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN NOTICE 7X10 FR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88217
  • Mfr. Model # 88217
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Notice Sign
  • Height 7"
  • Material Self-Adhesive Polyester
  • Width 10"
  • Legend/Background Color Black and Blue/White
  • Legend Main Power Cut Off
  • Mounting Style Surface
  • Thickness 6 Mil
  • Language English
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text
  • Subject Matter Electrical Hazard
  • Header Notice

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list