Skip Content
SIGN NOTICE 14X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOTICE 14X20

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY75510
  • Mfr. Model # 75510
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Height 14"
  • Item Notice Sign
  • Width 20"
  • Legend No Trespassing
  • Legend Style Text
  • Standards ANSI Z353 AND OSHA 1910.145
  • Thickness 100 Mil
  • Header Notice
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • UV Resistant No
  • ANSI Compliant Yes
  • Sign Material Fiberglass
  • Sign Mounting Style With Mounting Holes
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Header Legend Color White
  • Sign Shape Rectangle
  • Header Background Color Blue
  • Sign Subject Matter Trespassing and Property
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list