Skip Content
SIGN NOTICE 14X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOTICE 14X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY44980
  • Mfr. Model # 44980
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 14"
  • Item Notice Sign
  • Width 10"
  • Legend Authorized Personnel Only.
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text and Symbol
  • Thickness 100 Mil
  • Header Notice
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • Sign Material Fiberglass
  • UV Resistant No
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Sign Mounting Style With Mounting Holes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Header Legend Color White
  • Sign Shape Rectangle
  • Header Background Color Blue
  • Sign Background Color White
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Sign Legend Color Black
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list