SIGN NOTICE 14X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN NOTICE 14X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY40702
  • Mfr. Model # 40702
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 10"
  • Item Security Sign
  • Width 14"
  • Legend All Vehicles Entering Or Leaving The Premises Are Subject To Inspection
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text
  • Thickness 44 Mil
  • Header Notice
  • Sign Material Aluminum
  • UV Resistant No
  • Glow-in-the-Dark No
  • Sign Mounting Style With Mounting Holes
  • Retroreflective Grade Not Retroreflective
  • Sign Shape Rectangle
  • Header Legend Color White
  • Double-Sided No
  • Printed Language English
  • Sign Subject Matter Security and Surveillance
  • Header Background Color Blue
  • Sign Background Color White
  • Sign Legend Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list