SIGN NOTICE 14X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN NOTICE 14X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22811
  • Mfr. Model # 22811
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 14"
  • Item Notice Sign
  • Material Plastic
  • Legend Safe Floor Load Limit Not To Exceed __ Lbs. Per Square Foot
  • Width 10"
  • Legend/Background Color Black and Blue/White
  • Mounting Style Surface
  • Standards ANSI Z535 and OSHA 1910.145
  • Thickness 65 Mil
  • Language English
  • Subject Matter Information
  • Legend Style Text
  • Header Notice

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list