SIGN NOTICE 10X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN NOTICE 10X7

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88209
  • Mfr. Model # 88209
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 10"
  • Material Self-Adhesive Polyester
  • Item Notice Sign
  • Width 7"
  • Legend Eye Protection Must Be Worn When Operating This Equipment
  • Legend/Background Color Black and Blue/White
  • Mounting Style Surface
  • Thickness 6 Mil
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text
  • Subject Matter Personal Protection
  • Language English
  • Header Notice

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list