Skip Content
SIGN NOTICE 10X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOTICE 10X7

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY45121
  • Mfr. Model # 45121
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 10"
  • Item No Parking Sign
  • Width 7"
  • Legend Notice No Parking
  • Symbol Car Pictogram Encircled w/Slash
  • Thickness 6 Mil
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text and Symbol
  • Header Notice
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Sign Material Plastic
  • UV Resistant No
  • Sign Mounting Style Adhesive Surface
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • ANSI Compliant Yes
  • Double-Sided No
  • OSHA Compliant Yes
  • Header Legend Color White
  • Sign Shape Rectangle
  • Header Background Color Blue
  • Sign Subject Matter Parking
  • Sign Background Color White
  • Sign Legend Color Black, Red
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list