Skip Content
SIGN NOTICE 10X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOTICE 10X7

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY45053
  • Mfr. Model # 45053
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 10"
  • Width 7"
  • Item No Parking Sign
  • Legend Notice No Parking
  • Legend Style Text and Symbol
  • Symbol Car Pictogram Encircled w/Slash
  • Thickness 65 Mil
  • Standards ANSI Z535 and OSHA 1910.145
  • Header Notice
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • UV Resistant No
  • Sign Material Plastic
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Sign Mounting Style With Mounting Holes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Header Legend Color White
  • Header Background Color Blue
  • Sign Subject Matter Parking
  • Sign Legend Color Black, Red
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list