Skip Content
SIGN NOTICE 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOTICE 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88389
  • Mfr. Model # 88389
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 10"
  • Item Notice No Smoking Sign
  • Width 14"
  • Legend Positively No Smoking Allowed On These Premises
  • Standards ANSI Z535 and OSHA 1910.106(e)(6)
  • Legend Style Text
  • Thickness 6 Mil
  • Header Notice
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Sign Material Plastic
  • Glow-in-the-Dark No
  • ANSI Compliant Yes
  • UV Resistant No
  • Sign Mounting Style Adhesive Surface
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Header Legend Color White
  • Sign Shape Rectangle
  • Header Background Color Blue
  • Sign Background Color White
  • Sign Subject Matter No Smoking
  • Sign Legend Color Black
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list