SIGN NOTICE 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN NOTICE 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY85040
  • Mfr. Model # 85040
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Notice Sign
  • Height 10"
  • Material Self-Adhesive Polyester
  • Width 14"
  • Legend Save Your Eyes Wear Eye Protection
  • Legend/Background Color Black and Blue/White
  • Mounting Style Surface
  • Thickness 6 Mil
  • Language English
  • Legend Style Text
  • Standards OSHA 1910.145C2
  • Subject Matter Personal Protection
  • Header Notice

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list