Skip Content
SIGN NOTICE 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOTICE 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY84172
  • Mfr. Model # 84172
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 10"
  • Item Notice Security Sign
  • Width 14"
  • Legend These Premises Protected By Closed Circuit TV
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text
  • Thickness 6 Mil
  • Header Notice
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Sign Material Plastic
  • ANSI Compliant Yes
  • UV Resistant No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • Sign Mounting Style Adhesive Surface
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Header Legend Color White
  • Header Background Color Blue
  • Sign Shape Rectangle
  • Sign Legend Color Black
  • Sign Subject Matter Security and Surveillance
  • Printed Language English
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list