Skip Content
SIGN NOTICE 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOTICE 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY84156
  • Mfr. Model # 84156
  • UNSPSC # 55121700
  • CATALOGUE PAGE # 2265
  • Shipping Weight 0.07 lbs

Product Details

Self Sticking Commercial Grade Notice sign, 10 inch x 14 inch

Technical Specs

  • Sign Material Stainless Steel
  • Height 10"
  • Width 14"
  • Legend No Trespassing
  • Item Notice Sign
  • Header Notice
  • Thickness 0.010"
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Standards ANSI Z535.2-2002: ASTM D 2979: OSHA 29 CFR 1910.145: OSHA 29 CFR 1910.37
  • Legend Style Text
  • ANSI Compliant Yes
  • UV Resistant No
  • Sign Mounting Style Adhesive Surface
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Header Legend Color White
  • Sign Shape Rectangle
  • Sign Legend Color Black
  • Printed Language English
  • Sign Subject Matter Trespassing and Property
  • Sign Background Color White
  • Header Background Color Blue

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list