Skip Content
SIGN NOTICE 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOTICE 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY74337
  • Mfr. Model # 74337
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Notice Sign
  • Height 10"
  • Material Fiberglass
  • Legend Side Shield Safety Glasses Required In This Area
  • Width 14"
  • Mounting Style Surface
  • Legend/Background Color Black and Blue/White
  • Thickness 100 Mil
  • Standards OSHA 1910.145c2
  • Subject Matter Personal Protection
  • Language English
  • Legend Style Text
  • Header Notice

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list