Skip Content
SIGN NOTICE 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOTICE 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY69477
  • Mfr. Model # 69477
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Height 10"
  • Item Notice Admittance Sign
  • Width 14"
  • Legend Restricted Area Keep Out
  • Legend Style Text
  • Header NOTICE
  • Thickness 0.100"
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • Sign Material Fiberglass
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Header Legend Color White
  • Double-Sided No
  • Sign Shape Rectangle
  • Header Background Color Blue
  • Sign Background Color White
  • Sign Legend Color Black
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list