Skip Content
SIGN NOTICE 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOTICE 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY69183
  • Mfr. Model # 69183
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Notice Sign
  • Material Fiberglass
  • Height 10"
  • Width 14"
  • Legend Ear Protection Must Be Worn Beyond This Point
  • Legend/Background Color Black and Blue/White
  • Mounting Style Surface
  • Thickness 100 Mil
  • Standards OSHA 1910.145
  • Language English
  • Legend Style Text
  • Subject Matter Personal Protection
  • Header Notice

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list